44501
Brady Labels, B-498 Vinyl Coated Fabric Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
44501 Brady Labels, B-498 Vinyl Coated Fabric Series, B498 PORTA PACK 240 VOLTS 5CD/PKG
MFG Item Number
44501

44501 Brady Labels, B-498 Vinyl Coated Fabric Series, B498 PORTA PACK 240 VOLTS 5CD/PKG

MFG Item Number
44501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-498 Vinyl Coated Fabric Series
Item #
44501
B498 PORTA PACK 240 VOLTS 5CD/PKG

B-498 Vinyl Coated Fabric Series Information

  • Thermal Transfer Printing
  • Coated Vinyl Cloth
  • Repositionable Rubber Based Adhesive

Specifications

Specifications
Manufacturer Part Number 44501
Manufacturer Brady
Product Series B-498 Vinyl Coated Fabric
Family Series Brady Labels, B-498 Vinyl Coated Fabric Series
Description Porta-Pack 240 VOLTS Labels, 0.563 H x 3.25 W x 0.0073 D, Black on Orange
Material Type Fabric
Material Description Repositional, Vinyl Coated
Adhesive Yes
Finish Semi-Gloss
Text Color Black
Background Color Orange
Special Properties Abrasion-, Chemical-, Corrosion-, Humidity-, UV-, and Weather-Resistant
Special Environment Type Temperature Range: -40-176 °F
Label Height 0.563 "
Label Width 3.25 "
Language English
Legend 240 Volts
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0041 lbs