445T4-06
Barksdale Control Products Transducers, 440 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

445T4-06

Barksdale Control Products Transducers, 440 Series

445T4-06

Barksdale Control Products Transducers, 440 Series
Transducer, Pressure, Intrinsically
MFG Item Number
445T4-06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 440 Series
Item #
445T4-06
Transducer, Pressure, Intrinsically

440 Series Information

  • Protection in Hazardous Environments, Class I, Div 2
  • cULus, CE Approved; ATEX Approved (445 Series Only)
  • Built‑in High Pressure Snubber (2000psi and Above)
  • Superior EMI, ESD and RFI Protection
  • High Accuracy

Barksdale's 440 Series Intrinsically Safe Transducers provide high accuracy pressure measurement when operating in Class I, Division I environments. Intrinsically safe transducers prevent personal injury and machinery damage by preventing the explosion in the first place. External zener barriers are required in order to meet UL requirements for an intrinsically safe installation. The higher cost of having to install a zener barrier is offset with the comfort of knowing that an explosion will not occur within normal operating conditions. Three models are available: Series 443 (0‑5V), Series 445 (4‑20mA) and Series 446 (0‑10V).

Specifications

Specifications
Manufacturer Part Number 445T4-06
Manufacturer Barksdale Control Products
Product Series 440
Family Series Barksdale Control Products Transducers, 440 Series
Description Transducer, Pressure, Intrinsically Safe
Type Intrinsically Safe
Pressure Range (Gauge) 0-200 psi
Max Pressure (Gauge) 200 psi
Input 12-28 VDC
Output 4-20 mA
Electrical Connection M12 Hirschman Connector
Connection 1/4-18 NPT Male
NEMA Rating NEMA 4X
Operating Temperature '-40-185 °F
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs