Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
445TSTDS14051
250, 1800, DP, 445Ts, 3/60/460
Item Number
445TSTDS14051
This item cannot be canceled or returned
Description
250, 1800, DP, 445Ts, 3/60/460
Specifications
Specifications
| Manufacturer Part Number |
U540 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
250, 1800, DP, 445Ts, 3/60/460 |
| Type |
Pump |
| Horsepower |
250 hp |
| Kilowatts |
187 kW |
| Speed |
1,780 RPM |
| RPM |
1,780 RPM |
| Phase |
3 |
| NEMA Frame |
445TS |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
287 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
1510 lbs |
| Gross Weight |
1510 lbs |
445TSTDS14051
Marathon Electric Motors