Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
445TSTDS16038
200,1800,DP,445Ts,3/60/460 Pws
Item Number
445TSTDS16038
This item cannot be canceled or returned
Description
200,1800,DP,445Ts,3/60/460 Pws
Specifications
Specifications
| Manufacturer Part Number |
U400A |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
200,1800,DP,445Ts,3/60/460 Pws |
| Type |
General Purpose |
| Horsepower |
200 hp |
| Kilowatts |
149 kW |
| Speed |
1,785 RPM |
| RPM |
1,785 RPM |
| Phase |
3 |
| NEMA Frame |
445TS |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
225 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
1462 lbs |
| Gross Weight |
1462 lbs |
445TSTDS16038
Marathon Electric Motors