Series Information
| Manufacturer Part Number | 445TTDN16080 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,P-BASE PUMP,125,1200,DP, 445HPV,3/60/460 |
| Type | Vertical-Solid Shaft |
| Horsepower | 125 hp |
| Kilowatts | 93 kW |
| Speed | 1,188 RPM |
| RPM | 1,188 RPM |
| Phase | 3 |
| NEMA Frame | 445HPV |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 152 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 1548 lbs |
| Gross Weight | 1548 lbs |