Series Information
| Manufacturer Part Number | 445TTFC6683 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 125, 1200, TEFC, 445T, 3/60/460 |
| Type | Definite Purpose |
| Horsepower | 125 hp |
| Kilowatts | 93 kW |
| Speed | 1,188 RPM |
| RPM | 1,188 RPM |
| Phase | 3 |
| NEMA Frame | 445T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 142 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 999 lbs |
| Gross Weight | 999 lbs |