Series Information
| Manufacturer Part Number | 445TTGN6538 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 200, 1800, EPFC, 445T, 3/60/460 |
| Type | Explosion Proof |
| Horsepower | 200 hp |
| Kilowatts | 149 kW |
| Speed | 1,785 RPM |
| RPM | 1,785 RPM |
| Phase | 3 |
| NEMA Frame | 445T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 224 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 2500 lbs |
| Gross Weight | 2500 lbs |