4460-12LW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4460-12LW Eaton's B-Line series Wireway, Wireway, 4in.Hx4in.Wx60in.L, Nqw, ANSI61

MFG Item Number
78205100453

4460-12LW Eaton's B-Line series Wireway, Wireway, 4in.Hx4in.Wx60in.L, Nqw, ANSI61

MFG Item Number
78205100453
Item Number
4460-12LW
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
4460-12LW
Wireway, 4in.Hx4in.Wx60in.L, Nqw, ANSI61

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100453
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 4in.Hx4in.Wx60in.L, Nqw, ANSI61 Gray Steel, Hinged Snap Latch Cover, Lay-In
Cover Design Hinge Cover
Composition Metallic
Style Lay-In
Nominal Length 60 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 24.74 lbs
Alternatives
LJW45
LJW45
Wiegmann Wireway, LJW Series