4466-3RASCR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4466-3RASCR Eaton's B-Line series Wireway, 4466-3RASCR HC WW REDUCER 4x4 TO

MFG Item Number
78205165795

4466-3RASCR Eaton's B-Line series Wireway, 4466-3RASCR HC WW REDUCER 4x4 TO

MFG Item Number
78205165795
Item Number
4466-3RASCR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
4466-3RASCR
4466-3RASCR HC WW REDUCER 4x4 TO

Series Information

  • Houses run of Power, Control and Communication Cable
  • Wash and phosphate Undercoat or Galvanized Steel
  • ANSI 61 Gray Acrylic Electrocoat Finish
  • Aluminum with Stainless Steel Hardware
Wireway body and cover are fabricated from code gauge steel or burshed aluminum and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205165795
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 4466-3RASCR HC WW REDUCER 4x4 TO 6x6 AL
Latching Mechanism EnviroShield
Style Lay-In
Nominal Length 60 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 3R
Net Weight 1.7 lbs
Gross Weight 1.726 lbs