4466
Bodine Gearmotors, 42A-GB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4466 Bodine Gearmotors, 42A-GB Series, N4466, Right Angle DC Gearmotor,

MFG Item Number
BE-4466

4466 Bodine Gearmotors, 42A-GB Series, N4466, Right Angle DC Gearmotor,

MFG Item Number
BE-4466
Item Number
4466
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42A-GB Series
Item #
4466
N4466, Right Angle DC Gearmotor,

42A-GB Series Information

Specifications

Specifications
Manufacturer Part Number BE-4466
Manufacturer Bodine
Product Series 42A-GB
Family Series Bodine Gearmotors, 42A-GB Series
Description N4466, Right Angle DC Gearmotor, .25 HP, 130VDC, 8.9 RPM
Output Speed 8.9 RPM
Ratio 280:1
Nominal Ratio (:1) 280
Nominal Torque 380 in-lbs
Output Style Right Hand Shaft
Horsepower 1/4 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 1.8 A
Net Weight 19.5 lbs
Gross Weight 19.5 lbs