4472GRTNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4472GRTNK

Eaton's B-Line series Wireway

4472GRTNK

Eaton's B-Line series Wireway
4472 GRT NK
Item Number
4472GRTNK
MFG Item Number
78205114099
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
4472GRTNK
4472 GRT NK

Series Information

Specifications

Specifications
Manufacturer Part Number 78205114099
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 4472 GRT NK
Latching Mechanism Screw Cover
Cover Design Screw Cover
Composition Steel
Nominal Length 72 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs