Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44732 Brady Labels, STAMPED BRASS VALVE TAG

MFG Item Number
44732

44732 Brady Labels, STAMPED BRASS VALVE TAG

MFG Item Number
44732
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
44732
STAMPED BRASS VALVE TAG

Series Information

Specifications

Specifications
Manufacturer Part Number 44732
Manufacturer Brady
Family Series Brady Labels
Description Stamped Brass Valve Tags, 1.5 Dia, HPS, 301-325, 0.25
Material Type Brass
Background Color Black
Language English
Legend HPS (High Pressure Steam)
Net Weight 0 lbs
Gross Weight 0.0309 lbs