44740-B5
Ilsco Terminals, ILSCONS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44740-B5 Ilsco Terminals, ILSCONS Series, CU MEC 6 SPLICE T UL BAG OF 5

MFG Item Number
44740-B5

44740-B5 Ilsco Terminals, ILSCONS Series, CU MEC 6 SPLICE T UL BAG OF 5

MFG Item Number
44740-B5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, ILSCONS Series
Item #
44740-B5
CU MEC 6 SPLICE T UL BAG OF 5

ILSCONS Series Information

  • Manufactured from High Strength Copper
  • Ensures Reliability for Copper Conductor
  • Provides Low Contact Resistance
  • Provides Maximum Conductivity
  • Silver Solder Brazed Seam
  • Electro‑tin Plated
  • Dual Wall Tubing
  • Serrated Barrel
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Manufacturer Part Number 44740-B5
Manufacturer Ilsco
Product Series ILSCONS
Family Series Ilsco Terminals, ILSCONS Series
Description CU MEC 6 SPLICE T UL BAG OF 5
Terminal Type Splice - Parallel
Wire Size Range 6 AWG
Insulated Insulated
Insulation Material Vinyl
Material Copper Alloy
Plating Material Electro-Tin
Maximum Temperature 194 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.11 lbs