Series Information
| Manufacturer Part Number | U785 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,GENERAL PURPOSE,250,3600,DP, 445TS,3/60/460 |
| Type | General Purpose |
| Horsepower | 250 hp |
| Kilowatts | 187 kW |
| Speed | 3,572 RPM |
| RPM | 3,572 RPM |
| Phase | 3 |
| NEMA Frame | 447TS |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 275 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 2028 lbs |
| Gross Weight | 2028 lbs |