Series Information
| Manufacturer Part Number | GT0053 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 150, 1200, DP, 447T, 3/60/460Pws |
| Type | General Purpose |
| Horsepower | 150 hp |
| Kilowatts | 110 kW |
| Speed | 1,190 RPM |
| RPM | 1,190 RPM |
| Phase | 3 |
| NEMA Frame | 447T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 172 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 2075 lbs |
| Gross Weight | 2075 lbs |