Series Information
| Manufacturer Part Number | E797A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | General Purpose |
| Horsepower | 200 hp |
| Kilowatts | 149 kW |
| Speed | 1,188 RPM |
| RPM | 1,188 RPM |
| Phase | 3 |
| NEMA Frame | 447T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 245 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 2200 lbs |
| Gross Weight | 2200 lbs |