Series Information
| Manufacturer Part Number | 4484FD |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | FAN, 119MM SQ X 25MM DP 24VDC 100CFM BALL BEARING |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Air Flow | 100 CFM |
| Power Consumption | 5 W |
| Noise Level | 43 dB |
| Connection Type | Wire Leads |
| Rotation | Counter Clockwise |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Approvals | CSA, UL, VDE |
| Net Weight | 0.38 lbs |
| Gross Weight | 0.38 lbs |