4496
Bodine Gearmotors, 24A-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
4496 Bodine Gearmotors, 24A-D Series, N4496, Parallel Shaft DC Gearmotor,
MFG Item Number
BE-4496

4496 Bodine Gearmotors, 24A-D Series, N4496, Parallel Shaft DC Gearmotor,

MFG Item Number
BE-4496
Item Number
4496
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-D Series
Item #
4496
N4496, Parallel Shaft DC Gearmotor,

24A-D Series Information

Specifications

Specifications
Manufacturer Part Number BE-4496
Manufacturer Bodine
Product Series 24A-D
Family Series Bodine Gearmotors, 24A-D Series
Description N4496, Parallel Shaft DC Gearmotor, .03 HP, 130VDC, 28 RPM
Output Speed 28 RPM
Ratio 90:1
Nominal Ratio (:1) 90
Nominal Torque 40 in-lbs
Output Style Parallel Shaft
Horsepower 1/29 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.3 A
Net Weight 3.925 lbs
Gross Weight 5.625 lbs