Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44996

Brady Signs & Signage

44996

Brady Signs & Signage
B120 14X10 ANSI BLK,RED/WHT NO SMOKING
MFG Item Number
44996
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
44996
B120 14X10 ANSI BLK,RED/WHT NO SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 44996
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Smoking In This Area Sign, 14 H x 10 W x 0.1 D, Fiberglass
Type Office/Facility Signs
Background Color White
Legend No Smoking In This Area.
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs