Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
449TSTDN14033
450,1800,DP,449Ts,3/60/460 Yd/Pws
MFG Item Number
449TSTDN14033
This item cannot be canceled or returned
Description
450,1800,DP,449Ts,3/60/460 Yd/Pws
Specifications
Specifications
| Manufacturer Part Number |
449TSTDN14033 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
450,1800,DP,449Ts,3/60/460 Yd/Pws |
| Type |
Pump |
| Horsepower |
450 hp |
| Kilowatts |
340 kW |
| Speed |
1,785 RPM |
| RPM |
1,785 RPM |
| Phase |
3 |
| NEMA Frame |
449TS |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
505 A |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Net Weight |
2564 lbs |
| Gross Weight |
2564 lbs |
449TSTDN14033
Marathon Electric Motors