Series Information
| Manufacturer Part Number | 449TSTDN16040 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,GENERAL PURPOSE,450,1800,DP, 449TS,3/60/460 YD/PWS |
| Type | General Purpose |
| Horsepower | 450 hp |
| Kilowatts | 340 kW |
| Speed | 1,782 RPM |
| RPM | 1,782 RPM |
| Phase | 3 |
| NEMA Frame | 449TS |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 505 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 2511 lbs |
| Gross Weight | 2511 lbs |