Series Information
| Manufacturer Part Number | 449TSTGS16506 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 250, 3600, EPFC, 449TS, 3/60/460 |
| Type | Explosion Proof |
| Horsepower | 250 hp |
| Kilowatts | 187 kW |
| Speed | 3,575 RPM |
| RPM | 3,575 RPM |
| Phase | 3 |
| NEMA Frame | 447/449TS |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 270 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 2750 lbs |
| Gross Weight | 2750 lbs |