44C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44C Eaton's B-Line series Wireway, Wireway Connector, 4in.x4in.

MFG Item Number
78205110901

44C Eaton's B-Line series Wireway, Wireway Connector, 4in.x4in.

MFG Item Number
78205110901
Item Number
44C
More specs
This item cannot be canceled or returned

Obsolete

Description

Wireway, Series
Item #
44C
Wireway Connector, 4in.x4in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110901
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway Connector, 4in.x4in.
Style Wireway Connector
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 0.365 lbs
Gross Weight 0.365 lbs
Alternatives
C0404
C0404
Wiegmann Wireway