44ENK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44ENK

Eaton's B-Line series Wireway

44ENK

Eaton's B-Line series Wireway
End, 4in.x4in., Painted, No Knockouts
Item Number
44ENK
MFG Item Number
78205110811
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44ENK
End, 4in.x4in., Painted, No Knockouts

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110811
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description End, 4in.x4in., Painted, No Knockouts
Style End Cap
Nominal Height 4 "
Nominal Width 4 "
Net Weight 0.355 lbs
Gross Weight 0.355 lbs
Alternatives
44E
44E
Eaton's B-Line series Wireway