Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
44FLOUT Eaton's B-Line series Wireway, 90 Degree Elbow, 4in.x4in., Outside-
MFG Item Number
78205112430
44FLOUT Eaton's B-Line series Wireway, 90 Degree Elbow, 4in.x4in., Outside-
MFG Item Number
78205112430
This item cannot be canceled or returned
Description
90 Degree Elbow, 4in.x4in., Outside-
Specifications
Specifications
| Manufacturer Part Number |
78205112430 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wireway |
| Description |
90 Degree Elbow, 4in.x4in., Outside- Opening Hinge, Painted Steel |
| Cover Design |
Hinge Cover |
| Composition |
Metallic |
| Style |
90 Elbow |
| Nominal Height |
4 " |
| Nominal Width |
4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
44FLOUT
Eaton's B-Line series Wireway