44HSENK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44HSENK Eaton's B-Line series Wireway, Wireway End, 4in., w/o Knockout

MFG Item Number
11783281

44HSENK Eaton's B-Line series Wireway, Wireway End, 4in., w/o Knockout

MFG Item Number
11783281
Item Number
44HSENK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44HSENK
Wireway End, 4in., w/o Knockout

Series Information

Specifications

Specifications
Manufacturer Part Number 11783281
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway End, 4in., w/o Knockout
Style End Cap
Nominal Height 4 "
Nominal Width 4 "
Net Weight 0.415 lbs
Gross Weight 0.44 lbs
Alternatives
44HSE
44HSE
Eaton's B-Line series Wireway