Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
44SCF Eaton's B-Line series Enclosures, Flush Cover, 5.5in.x5.5in., Painted
MFG Item Number
78205110943
44SCF Eaton's B-Line series Enclosures, Flush Cover, 5.5in.x5.5in., Painted
MFG Item Number
78205110943
This item cannot be canceled or returned
Description
Flush Cover, 5.5in.x5.5in., Painted
Specifications
Specifications
| Manufacturer Part Number |
78205110943 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Flush Cover, 5.5in.x5.5in., Painted Steel |
| Accessory Type |
Screw Cover |
| Material |
Steel |
| Comments |
Type 1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
44SCF
Eaton's B-Line series Enclosures