Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
44SWBOX Burndy Fasteners, 7/16 SPLIT LOCK WASHER
44SWBOX Burndy Fasteners, 7/16 SPLIT LOCK WASHER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Manufacturer Part Number |
44SWBOX |
| Description |
7/16 SPLIT LOCK WASHER |
| Material |
Silicon Bronze |
| Washer Type |
Split Lock |
| Size |
7/16 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |