Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Hand Tools, Cable-Ripper Series
45-118SRS
IDEAL Industries Hand Tools, Cable-Ripper Series
MFG Item Number
45-118SRS
This item cannot be canceled or returned
Description
Hand Tools, Cable-Ripper Series
Cable-Ripper Series Information
- Slits NM Cable Wire Sheathing before Stripping Wires
- Quick, Clean and Easy End or Mid‑Run Removal of Jacket
- Convenient Built‑In Wire Gauge
Specifications
Specifications
| Manufacturer Part Number |
45-118SRS |
| Manufacturer |
IDEAL Industries |
| Product Series |
Cable-Ripper |
| Family Series |
IDEAL Industries Hand Tools, Cable-Ripper Series |
| Description |
SIDE CABLE RIPPER |
| Type |
Cable Ripper |
| Number of Pieces |
1 |
| Application |
Non-Metallic Sheathed Cable |
| Insulated |
No |
| Net Weight |
0.1518 lbs |
| Gross Weight |
0.1518 lbs |
45-118SRS
IDEAL Industries Hand Tools, Cable-Ripper Series