Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Hand Tools, T-Stripper Series
45-124
IDEAL Industries Hand Tools, T-Stripper Series
This item cannot be canceled or returned
Description
Hand Tools, T-Stripper Series
T-Stripper Series Information
- Form‑Ground, Knife‑Type Blades for Accurate, Easy Stripping Without Nicking Insulation
- Laser‑Etched Wire Gauge for Easy‑To‑Read Visibility
- Convenient Pliers Nose for Extra Gripping Strength
- Built‑In Wire Cutter and Looping Holes
- Spring‑Loaded Automatic Opening
Specifications
Specifications
| Manufacturer Part Number |
45-124 |
| Manufacturer |
IDEAL Industries |
| Product Series |
T-Stripper |
| Family Series |
IDEAL Industries Hand Tools, T-Stripper Series |
| Description |
T-8 STRIPPER |
| Type |
Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
6-14 AWG, 8-16 AWG |
| Application |
General Purpose |
| Insulated |
No |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |
45-124
IDEAL Industries Hand Tools, T-Stripper Series