Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Hand Tools
45-2530
IDEAL Industries Hand Tools
POW-R-MASTER II WIRE STRIPPER
This item cannot be canceled or returned
Description
POW-R-MASTER II WIRE STRIPPER
Specifications
Specifications
| Manufacturer Part Number |
45-2530 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Hand Tools |
| Description |
POW-R-MASTER II WIRE STRIPPER |
| Type |
Wire Stripper |
| Capacity |
30-16 AWG |
| Net Weight |
2.05 lbs |
| Gross Weight |
2.05 lbs |
45-2530
IDEAL Industries Hand Tools