45-2542
IDEAL Industries Hand Tools, Custom-Stripmaster Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-2542

IDEAL Industries Hand Tools, Custom-Stripmaster Series

45-2542

IDEAL Industries Hand Tools, Custom-Stripmaster Series
C/STM STD 10-14GA
MFG Item Number
45-2542
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Custom-Stripmaster Series
Item #
45-2542
C/STM STD 10-14GA

Custom-Stripmaster Series Information

  • Inner Cutting Hole Sized To Conductor and Counter‑Bored Holes Sized To Insulation
  • Optional Short Stop‑Latch and Transparent Wire Stop
  • Mil‑Spec Die‑Type Blades Allow Precision Stripping
  • Strips 30 through 10 AWG Solid or Stranded Wire
  • Cushioned, Comfort Grip Handles
  • Replaceable Grippers


Specifications

Specifications
Manufacturer Part Number 45-2542
Manufacturer IDEAL Industries
Product Series Custom-Stripmaster
Family Series IDEAL Industries Hand Tools, Custom-Stripmaster Series
Description C/STM STD 10-14GA
Type Wire Stripper
Number of Pieces 1
Capacity 10-14 AWG
Application General Purpose
Insulated No
Net Weight 0.9 lbs
Gross Weight 0.9 lbs