45-308G
Gardner Bender Cable Ties, Colored Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-308G Gardner Bender Cable Ties, Colored Series, Doublelock_ Cable Tie, Green, 8in. 75

MFG Item Number
45-308G

45-308G Gardner Bender Cable Ties, Colored Series, Doublelock_ Cable Tie, Green, 8in. 75

MFG Item Number
45-308G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Colored Series
Item #
45-308G
Doublelock_ Cable Tie, Green, 8in. 75

Colored Series Information


Specifications

Specifications
Manufacturer Part Number 45-308G
Manufacturer Gardner Bender
Product Series Colored
Family Series Gardner Bender Cable Ties, Colored Series
Description Doublelock_ Cable Tie, Green, 8in. 75 Lb, BG/20
Length 8 "
Nominal Length 8 "
Thickness 0.055 "
Tensile Strength (lb) 75 lbs
Type General Purpose
Width 0.17 "
Material Nylon
Color Green
Net Weight 0.0594 lbs
Gross Weight 0.0838 lbs