45-308MT
Gardner Bender Cable Ties, Mounting Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-308MT Gardner Bender Cable Ties, Mounting Series, Mtg Cable Tie, 8in. 50 Lb, BG/20

MFG Item Number
45-308MT

45-308MT Gardner Bender Cable Ties, Mounting Series, Mtg Cable Tie, 8in. 50 Lb, BG/20

MFG Item Number
45-308MT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Mounting Series
Item #
45-308MT
Mtg Cable Tie, 8in. 50 Lb, BG/20

Mounting Series Information

  • 50 In. Long
  • Nylon
  • 50 Lbs
The mounting Cable ties helps to secure bundles to walls, studs or other surfaces with ease, and are primiarly for outdoor use. Ultraviolet black ties resist harmful light rays.

Specifications

Specifications
Manufacturer Part Number 45-308MT
Manufacturer Gardner Bender
Product Series Mounting
Family Series Gardner Bender Cable Ties, Mounting Series
Description Mtg Cable Tie, 8in. 50 Lb, BG/20
Length 50 "
Nominal Length 50 "
Thickness 0.055 "
Tensile Strength (lb) 50 lbs
Type Mounting Hole
Width 0.17 "
Material Nylon
Color Natural
Net Weight 0.05 lbs
Gross Weight 0.08 lbs