45-312
Gardner Bender Cable Ties, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-312 Gardner Bender Cable Ties, Standard Series, Cable Tie, 11in. 75 Lb, BG/12

MFG Item Number
45-312

45-312 Gardner Bender Cable Ties, Standard Series, Cable Tie, 11in. 75 Lb, BG/12

MFG Item Number
45-312
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Standard Series
Item #
45-312
Cable Tie, 11in. 75 Lb, BG/12

Standard Series Information

  • Patented Double Lock Design
  • Nylon 6/6 Material
  • UL Recognized
This Standard cable tie is ideal for bundling wire, cable, hoses, ducts and many other applications. The patented Double Lock destign ahas teeth on both sides of the tie ensuring 50% greater strength.


Specifications

Specifications
Manufacturer Part Number 45-312
Manufacturer Gardner Bender
Product Series Standard
Family Series Gardner Bender Cable Ties, Standard Series
Description Cable Tie, 11in. 75 Lb, BG/12
Length 10.9 "
Nominal Length 10 "
Thickness 0.055 "
Tensile Strength (lb) 75 lbs
Type General Purpose
Width 0.17 "
Material Nylon
Color Natural
Net Weight 0.05 lbs
Gross Weight 0.07 lbs