45-3400M-P80
Meltric Plugs & Receptacles, CS1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-3400M-P80

Meltric Plugs & Receptacles, CS1000 Series

45-3400M-P80

Meltric Plugs & Receptacles, CS1000 Series
CS1000 RECEPTACLE NEGATIVE
MFG Item Number
45-3400M-P80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, CS1000 Series
Item #
45-3400M-P80
CS1000 RECEPTACLE NEGATIVE

CS1000 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle without Lug or Male Inlet without Lug
  • 400 Amps, 1000 VAC
  • IP66/IP67 Environmental Ratings

Specifications

Specifications
Manufacturer Part Number 45-3400M-P80
Manufacturer Meltric
Product Series CS1000
Family Series Meltric Plugs & Receptacles, CS1000 Series
Description CS1000 RECEPTACLE NEGATIVE
Connection Type Receptacle
Current Rating 400 A
Voltage 600 VDC
Number of Poles 1
Number of Wires 1
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Lug
Color Code Black
Approvals cCSAus, UL
Net Weight 0.785 lbs
Gross Weight 0.955 lbs