45-3A70D
Meltric Plugs & Receptacles, CS1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-3A70D Meltric Plugs & Receptacles, CS1000 Series, Lug

MFG Item Number
45-3A70D

45-3A70D Meltric Plugs & Receptacles, CS1000 Series, Lug

MFG Item Number
45-3A70D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, CS1000 Series
Item #
45-3A70D
Lug

CS1000 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle without Lug or Male Inlet without Lug
  • 400 Amps, 1000 VAC
  • IP66/IP67 Environmental Ratings

Specifications

Specifications
Manufacturer Part Number 45-3A70D
Manufacturer Meltric
Product Series CS1000
Family Series Meltric Plugs & Receptacles, CS1000 Series
Description Lug
Plug and Receptacle Type Pin and Sleeve
Accessory Type Lug
Comments Crimp, Straight Threaded
Net Weight 0.155 lbs
Gross Weight 0.155 lbs