Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
45-3A753-B Meltric Plugs & Receptacles, CS1000 Series, Handle Cs1000
MFG Item Number
45-3A753-B
45-3A753-B Meltric Plugs & Receptacles, CS1000 Series, Handle Cs1000
MFG Item Number
45-3A753-B
This item cannot be canceled or returned
Description
Plugs & Receptacles, CS1000 Series
CS1000 Series Information
- Standard Duty Plugs and Receptacles
- Female Receptacle without Lug or Male Inlet without Lug
- 400 Amps, 1000 VAC
- IP66/IP67 Environmental Ratings
Specifications
Specifications
| Manufacturer Part Number |
45-3A753-B |
| Manufacturer |
Meltric |
| Product Series |
CS1000 |
| Family Series |
Meltric Plugs & Receptacles, CS1000 Series |
| Description |
Handle Cs1000 |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
CS1000 Series |
| Comments |
Handle Poly Black Size M 0.56-0.69in. |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
45-3A753-B
Meltric Plugs & Receptacles, CS1000 Series