45-4400M
Meltric Plugs & Receptacles, SP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-4400M Meltric Plugs & Receptacles, SP Series, SP4 RECEPTACLE

MFG Item Number
45-4400M

45-4400M Meltric Plugs & Receptacles, SP Series, SP4 RECEPTACLE

MFG Item Number
45-4400M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, SP Series
Item #
45-4400M
SP4 RECEPTACLE

SP Series Information

  • Mechanical Interlock
  • Color Coding
  • Pilot Connections
  • IP66 and IP67 Environmental Connection When Mated

Specifications

Specifications
Manufacturer Part Number 45-4400M
Manufacturer Meltric
Product Series SP
Family Series Meltric Plugs & Receptacles, SP Series
Description SP4 RECEPTACLE
Connection Type Receptacle
Current Rating 600 A
Number of Poles 1
Wire Size Range 750 MCM, 700 MCM, 600 MCM, 500 MCM, 400 MCM, 350 MCM, 300 MCM, 250 MCM, 4/0 AWG, 3/0 AWG, 2/0 AWG
Operating Temperature '-15-140 °F
Protection Rating IP66, IP67
Color Code Black
Approvals CSA
Comments Replacement Receptacle, Negative Polarity, W/O Lug
Net Weight 2.095 lbs
Gross Weight 2.095 lbs