45-4800N-P80
Meltric Plugs & Receptacles, SP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-4800N-P80

Meltric Plugs & Receptacles, SP Series

45-4800N-P80

Meltric Plugs & Receptacles, SP Series
SP INLET, NEUTRAL
MFG Item Number
45-4800N-P80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, SP Series
Item #
45-4800N-P80
SP INLET, NEUTRAL

SP Series Information

  • Mechanical Interlock
  • Color Coding
  • Pilot Connections
  • IP66 and IP67 Environmental Connection When Mated

Specifications

Specifications
Manufacturer Part Number 45-4800N-P80
Manufacturer Meltric
Product Series SP
Family Series Meltric Plugs & Receptacles, SP Series
Description SP INLET, NEUTRAL
Connection Type Inlet
Current Rating 600 A
Voltage 600 VAC
Frequency 60 Hz
Number of Poles 1
Number of Wires 1
Lockout-Tagout No
Auxiliary Contact 2
Built-In Strain Relief No
Wire Size Range 777 MCM, 2/0 AWG
Material Non-Metallic
Operating Temperature -15-140 °F
Protection Rating IP66, IP67
Terminal Type Lug
Color Code White
Approvals cCSAus
Net Weight 1.656 lbs
Gross Weight 1.656 lbs