Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
45-4A753-A Meltric Plugs & Receptacles, 45 Series, SP Handle .750-.875
MFG Item Number
45-4A753-A
45-4A753-A Meltric Plugs & Receptacles, 45 Series, SP Handle .750-.875
MFG Item Number
45-4A753-A
This item cannot be canceled or returned
Description
Plugs & Receptacles, 45 Series
- Handle with Mesh Cord Grip
- Heavy Duty 300 lb Grip
Specifications
Specifications
| Manufacturer Part Number |
45-4A753-A |
| Manufacturer |
Meltric |
| Product Series |
45 |
| Family Series |
Meltric Plugs & Receptacles, 45 Series |
| Description |
SP Handle .750-.875 |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
SP Series |
| Comments |
Handle W/Wire Mesh Cord Grip Poly Black Size S .750-.875 In |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
45-4A753-A
Meltric Plugs & Receptacles, 45 Series