45-548UVB
Gardner Bender Cable Ties, Heavy Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-548UVB Gardner Bender Cable Ties, Heavy Duty Series, Hvy-Dty Cable Tie, Uvb, 48in. (175

MFG Item Number
45-548UVB

45-548UVB Gardner Bender Cable Ties, Heavy Duty Series, Hvy-Dty Cable Tie, Uvb, 48in. (175

MFG Item Number
45-548UVB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Heavy Duty Series
Item #
45-548UVB
Hvy-Dty Cable Tie, Uvb, 48in. (175

Heavy Duty Series Information


Specifications

Specifications
Manufacturer Part Number 45-548UVB
Manufacturer Gardner Bender
Product Series Heavy Duty
Family Series Gardner Bender Cable Ties, Heavy Duty Series
Description Hvy-Dty Cable Tie, Uvb, 48in. (175 Lb), BG/10
Length 48 "
Nominal Length 48 "
Thickness 0.07 "
Tensile Strength (lb) 175 lbs
Type Heavy Duty
Width 0.35 "
Material Nylon
Color Black
Net Weight 0.5156 lbs
Gross Weight 0.5188 lbs