45-640-100-PSI/BAR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-640-100-PSI/BAR

NOSHOK Panel Meters & Gauges

45-640-100-PSI/BAR

NOSHOK Panel Meters & Gauges
Process Gauge, 4.5in. Brass Internals,
Item Number
45-640-100-PSI/BAR
MFG Item Number
45-640-100-psi/bar
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
45-640-100-PSI/BAR
Process Gauge, 4.5in. Brass Internals,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 45-640-100-psi/bar
Manufacturer NOSHOK
Family Series NOSHOK Panel Meters & Gauges
Description Process Gauge, 4.5in. Brass Internals, 100 psi/bar, 1/4 NPT Male Bottom Conn
Range 0-100 psi
Case Size 4.5 "
Connection 1/4 NPT
Units Dual Scale: psi, bar
Vacuum Measurement No
Net Weight 1.57 lbs
Gross Weight 1.57 lbs