45-660-30/15-PSI/KPA
NOSHOK Panel Meters & Gauges, 600/700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-660-30/15-PSI/KPA

NOSHOK Panel Meters & Gauges, 600/700 Series

45-660-30/15-PSI/KPA

NOSHOK Panel Meters & Gauges, 600/700 Series
Process Gauge, 4.5in. Brass Internals,
Item Number
45-660-30/15-PSI/KPA
MFG Item Number
45-660-30/15-psi/kPa
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 600/700 Series
Item #
45-660-30/15-PSI/KPA
Process Gauge, 4.5in. Brass Internals,

600/700 Series Information

600/700 SERIES PROCESS DRY & LIQUID FILLED PRESSURE GAUGES

  • Turret style dry (field fillable) and liquid filled process gauges 
  • Vacuum and compound ranges through 0 psi to 15,000 psi 
  • 4‑1/2" gauge sizes 
  • Black Polypropylene safety case with solid front and blow‑out back 
  • 316 Stainless Steel and Brass wetted parts
The NOSHOK 600/700 Series Pressure Gauges are designed with a stainless steel case and wetted parts, making them highly durable and resistant to corrosion, abrasion, and harsh chemicals. They feature a dry case or liquid‑filled design, making them suitable for a wide range of process applications. 

With a range of pressure ranges available, from vacuum to 15,000 psi, the NOSHOK 600/700 Series Process Dry & Liquid Filled Pressure Gauges provide precise and accurate measurement of pressure in a variety of process applications. They feature a large, easy‑to‑read dial face with a clear and accurate display of pressure readings, making it easy to monitor your process. 

The NOSHOK 600/700 Series Process Dry & Liquid Filled Pressure Gauges are highly configurable, with a range of options for connections, mountings, and scale units to meet your specific requirements. They are also easy to install and maintain, with simple and straightforward installation and maintenance procedures. 

Videos

Specifications

Specifications
Manufacturer Part Number 45-660-30/15-psi/kPa
Manufacturer NOSHOK
Product Series 600/700
Family Series NOSHOK Panel Meters & Gauges, 600/700 Series
Description Process Gauge, 4.5in. Brass Internals, 30/15 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled
Range -30 " Hg-15 psi
Case Size 4.5 "
Connection 1/4 NPT
Units Dual Scale: psi, kPa
Vacuum Measurement Yes
Filler Medium Glycerine
Net Weight 2.68 lbs
Gross Weight 2.68 lbs