45-711811
Edwards Signaling Visual Signaling Devices, FLASHGUARD-LED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-711811

Edwards Signaling Visual Signaling Devices, FLASHGUARD-LED Series

45-711811

Edwards Signaling Visual Signaling Devices, FLASHGUARD-LED Series
Flashguard Led Beacon, 110VAC, Red,
Item Number
45-711811
MFG Item Number
QBS-0012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, FLASHGUARD-LED Series
Item #
45-711811
Flashguard Led Beacon, 110VAC, Red,

FLASHGUARD-LED Series Information

  • Compact, Ultra Modern Sleek Appearance
  • Long Life LED Design
  • Ease of Installation with First‑Fix Option on Standard Models
  • Weatherproof to IP67
  • White, High Quality Polycarbonate Housing
Flashguard weatherproof LED beacons are ideal visual indicators in a variety of applications.

All Flashguard LED beacons are low current and have an exceptionally long life compared to traditional types of beacon. They also have a diffuser for greater visibility and spread of light.

Standard: includes a terminal block and a 27mm deep base supplied with a seal and grommet.

Ultra Low Profile: comes complete with a screw and nylon wing nut and is supplied with mounting gasket and 40cm of cable.
  • Vandal‑Resistant Safety Locking Mechanism
  • Flashing or Static Indicators
  • Applications: Fire Alarm, Security Alert, Emergency Warning, Process Control Alarm

Specifications

Specifications
Manufacturer Part Number QBS-0012
Manufacturer Edwards Signaling
Product Series FLASHGUARD-LED
Family Series Edwards Signaling Visual Signaling Devices, FLASHGUARD-LED Series
Description Flashguard Led Beacon, 110VAC, Red, Flash
Operation Flashing
Voltage 110 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type LED
Flash Rate/Minute 60
Mounting Terminal Block
Hazardous Location No
Explosion Proof No
Current Rating 0.032 A
Operating Temperature -4-158 °F
Net Weight 0.31 lbs
Gross Weight 0.375 lbs