45-713213
Edwards Signaling Visual Signaling Devices, FLASHGUARD-XENON Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-713213

Edwards Signaling Visual Signaling Devices, FLASHGUARD-XENON Series

45-713213

Edwards Signaling Visual Signaling Devices, FLASHGUARD-XENON Series
Flashguard Low Profile, Xenon,
MFG Item Number
45-713213
More specs
This item cannot be canceled or returned

Obsolete

Description

Visual Signaling Devices, FLASHGUARD-XENON Series
Item #
45-713213
Flashguard Low Profile, Xenon,

FLASHGUARD-XENON Series Information

  • Compact, Ultra Modern Sleek Appearance
  • Ease of Installation with First‑Fix Option on Standard Models
  • Weatherproof to IP67 (with Cable Connector)
  • White, High Quality Polycarbonate Housing
  • 12V and 24V DC Options in One User‑Selectable Unit
Flashguard weatherproof xenon beacons are ideal visual indicators in a variety of applications.

All Flashguard beacons are fitted with a diffuser for greater visibility and spread of light. Two styles are available, Standard and Ultra Low Profile.

Standard: includes a terminal block and a 27mm deep base supplied with a seal and grommet.

Ultra Low Profile: comes complete with a screw and nylon wing nut and is supplied with mounting gasket and 40cm of cable.
  • Vandal‑Resistant Safety Locking Mechanism
  • Applications: Fire Alarm, Security Alert, Emergency Warning, Process Control Alarm

Specifications

Specifications
Manufacturer Part Number 45-713213
Manufacturer Edwards Signaling
Product Series FLASHGUARD-XENON
Family Series Edwards Signaling Visual Signaling Devices, FLASHGUARD-XENON Series
Description Flashguard Low Profile, Xenon, 12/24VDC, Red
Operation Strobe
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Color Red
Lamp Type Xenon
Flash Rate/Minute 60
Mounting Screw
Hazardous Location No
Explosion Proof No
Lamp Wattage 2 W
Current Rating 0.07-0.115 A
Operating Temperature -4-158 °F
Net Weight 0.155 lbs
Gross Weight 0.21 lbs