Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
45-824UVB Gardner Bender Cable Ties, Flex Strap Series, Flexstrap, 12in., UVB, 24/bag,
MFG Item Number
45-824UVB
45-824UVB Gardner Bender Cable Ties, Flex Strap Series, Flexstrap, 12in., UVB, 24/bag,
MFG Item Number
45-824UVB
This item cannot be canceled or returned
Description
Cable Ties, Flex Strap Series
Flexstrap, 12in., UVB, 24/bag,
Flex Strap Series Information
Specifications
Specifications
| Manufacturer Part Number |
45-824UVB |
| Manufacturer |
Gardner Bender |
| Product Series |
Flex Strap |
| Family Series |
Gardner Bender Cable Ties, Flex Strap Series |
| Description |
Flexstrap, 12in., UVB, 24/bag, 10bags/master |
| Nominal Length |
12 " |
| Tensile Strength (lb) |
20 lbs |
| Type |
Reusable |
| Color |
Black |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.125 lbs |
45-824UVB
Gardner Bender Cable Ties, Flex Strap Series