45-MB
Gardner Bender Cable Tie Mounts, Mounting Bases Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-MB Gardner Bender Cable Tie Mounts, Mounting Bases Series, Mtg Base 1in. X 1in. , BG/5

MFG Item Number
45-MB

45-MB Gardner Bender Cable Tie Mounts, Mounting Bases Series, Mtg Base 1in. X 1in. , BG/5

MFG Item Number
45-MB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Tie Mounts, Mounting Bases Series
Item #
45-MB
Mtg Base 1in. X 1in. , BG/5

Mounting Bases Series Information

  • Adhesive‑Backed Mounting Bases for Securing Wire and Cable Bundles
  • Four‑Sided Insertion Design for Mounting Flexibility
  • Center Screw Hole for Extra Holding Power
  • Molded with Durable Nylon 6/6 Material


Specifications

Specifications
Manufacturer Part Number 45-MB
Manufacturer Gardner Bender
Product Series Mounting Bases
Family Series Gardner Bender Cable Tie Mounts, Mounting Bases Series
Description Mtg Base 1in. X 1in. , BG/5
Mounting Adhesive
Color Natural
Height 1 "
Width 1 "
Channel Height 0.1 "
Net Weight 0.005 lbs
Gross Weight 0.02 lbs