450-R-R-0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

450-R-R-0

Gefran Process Controllers

450-R-R-0

Gefran Process Controllers
Indicator
Item Number
450-R-R-0
MFG Item Number
F056776
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
450-R-R-0
Indicator

Series Information

Specifications

Specifications
Manufacturer Part Number F056776
Manufacturer Gefran
Family Series Gefran Process Controllers
Description Indicator
Power Supply 11-27 VAC, 11-27 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Input Type RTD, Thermocouple
Output Type Relay
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, N, R, S, T
Control Loops On/Off, P, PD, PID
Approvals CE, UL
Net Weight 0.4631 lbs
Gross Weight 0.4631 lbs