450-R-R-1
Gefran Process Controllers, 450 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

450-R-R-1

Gefran Process Controllers, 450 Series

450-R-R-1

Gefran Process Controllers, 450 Series
450-R-R-1 Temperature Control
Item Number
450-R-R-1
MFG Item Number
F056774
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 450 Series
Item #
450-R-R-1
450-R-R-1 Temperature Control

450 Series Information


Specifications

Specifications
Manufacturer Part Number F056774
Manufacturer Gefran
Product Series 450
Family Series Gefran Process Controllers, 450 Series
Description 450-R-R-1 Temperature Control
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type RTD, Thermocouple
Output Type Relay
Number of Outputs 2
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, N, R, S, T
Approvals CE, cULus
Net Weight 0.463 lbs
Gross Weight 0.51 lbs